1/4in Dr. 0.6 x 4.0mm Slotted Bit Socket 45mmL
- Mfr # 208+1140
- Zoro # G123579435
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+1140
- Zoro #
- G123579435
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 1/4 Inch Drive 45mm Length Durable Steel - 208+1140, Slotted Bit Socket This slotted bit socket is sized 0.6 x 4.0mm and built for consistent fit and controlled engagement on slotted fasteners. With a 1/4in drive and 45mm overall length (1.77in), it suits compact ratchets and extensions while staying easy to handle in tight or detailed work. Made from high speed steel for strength and anti-corrosive performance, it's designed for professional technicians who need durability and repeatable results. The bit is securely attached yet interchangeable, and the size marking is stamped for fast identification in a crowded tool drawer. Key Benefits 0.6 x 4.0mm slotted profile helps deliver a precise, stable fit. 1/4in drive works with common hand-tool ratchets, drivers, and extensions. 45mm (1.77in) length balances access in tight spaces and control. High speed steel construction supports high strength and long service life. Anti-corrosive properties help protect the socket during long-term storage and use. Stamped size markings provide quick, permanent identification for better organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Built for professional-grade use, this bit socket is intended to handle rigorous shop demands while maintaining a secure grip on the fastener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.