Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.8 x 5.0mm Slotted Bit Socket 100mmL
- Mfr # 208+1550
- Zoro # G623579294
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1550
- Zoro #
- G623579294
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.0mm Size 1/4 Inch Drive 100mm Length Durable Design - 208+1550 Slotted Bit Socket This 1/4in drive slotted bit socket is built for consistent fit and controlled fastening with a 0.8 x 5.0mm slotted bit profile. The 100mm overall length (3.94 inches) helps reach fasteners where a standard-length bit socket may be limited. Constructed from high speed steel, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for permanent, easy identification, supporting faster tool selection and better organization in professional environments. Key Benefits 1/4in drive slotted bit socket with 0.8 x 5.0mm bit profile. 100mm overall length (3.94 inches) supports access in tighter areas. High speed steel construction provides strength, durability, and anti-corrosive performance. Securely attached, interchangeable design built for rigorous professional technician demands. Stamped size identification stays readable for quick selection and long-term organization. Meets or exceeds ANSI standards for dependable fit, function, and consistency. Designed and made for professional technicians, this bit socket is intended for long service life under heavy use. With durable materials, clear identification, and standards-aligned performance, it supports reliable work across routine and demanding fastening tasks without compromising consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.