Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Hex Bit Socket 110mmL
- Mfr # 310+3518
- Zoro # G623582621
original price:Â $10.64 , new price: $9.58 , 9 percent off
new price:Â
$
9.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3518
- Zoro #
- G623582621
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 310+3518 Hex Bit Socket This 3/8 inch drive hex bit socket is built for controlled fastening where a 9/32 inch hex bit is required. The 110mm (4.33 inch) overall length improves access in tighter or recessed locations while maintaining a secure, interchangeable bit socket design. Constructed from high speed steel, it is engineered for strength, durability, and anti-corrosive performance. Size markings are permanently stamped to support fast identification and cleaner tool organization in busy service environments. Key Benefits 3/8 inch drive with 9/32 inch hex bit for precise fitment. 110mm overall length reaches fasteners in deeper or hard-to-access areas. High speed steel construction supports strength, durability, and corrosion resistance. Permanently stamped size markings enable quick identification and better organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade service work, this hex bit socket balances reach, durability, and clear size identification for repeatable results. SKU 310+3518 is built to perform under heavy use while maintaining dependable fit and long-term resistance to wear and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.