Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.8 x 5.0mm Slotted Bit Socket 45mmL
- Mfr # 208+1150
- Zoro # G923578577
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+1150
- Zoro #
- G923578577
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.0mm Size 1/4 Inch Drive 45mm Length Durable Construction - 208+1150 Slotted Bit Socket This 1/4 inch drive slotted bit socket is sized 0.8 x 5.0mm and built for consistent, repeatable fastening work. With a 45mm (1.77 inch) overall length, it balances reach and control for everyday service tasks where a precise slotted tip fit matters. Constructed from high speed steel, it is designed for high strength, durability, and resistance to corrosion. The size is stamped for quick identification and long-term tool organization, helping you keep sets complete and easy to sort. Key Benefits 0.8 x 5.0mm slotted size provides accurate fit and stable fastener engagement. 1/4 inch drive format integrates smoothly with common ratchets and extensions. 45mm overall length offers control while fitting into tighter working areas. High speed steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings enable fast identification and easier drawer or rail organization. Securely attached yet interchangeable bit design supports dependable, repeatable use. Meets or exceeds ANSI standards for quality expectations in professional toolboxes. Designed and made for professional technicians, this bit socket is built to handle rigorous shop use while maintaining a secure grip on slotted fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.