Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Wobble Hex Bit Socket 110mmL
- Mfr # 412+5524
- Zoro # G323583065
product price:Â
$
13.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+5524
- Zoro #
- G323583065
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Wobble Style, 1/2 Inch Drive, 110mm Length, Durable Construction - 412+5524 Bit Socket This wobble-style hex bit socket is built for professional hand tool kits that need dependable fit and consistent performance. With a 1/2 inch drive and a 3/8 inch wobble hex bit, it supports controlled engagement while helping access fasteners from slightly off-angle positions. The 110mm (4.33 inch) overall length adds reach for tighter spaces. High speed steel construction provides high strength, durability, and anti-corrosive properties, while permanently stamped sizing supports fast identification and cleaner tool organization. Key Benefits 1/2 inch drive with 3/8 inch wobble hex bit socket configuration. 110mm (4.33 inch) length improves reach in confined working areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Wobble style helps align with fasteners when straight access is limited. Stamped size markings offer permanent, easy identification during tool organization. Securely attached and interchangeable design built for professional technician demands. Meets or exceeds ANSI standards for dependable, consistent shop performance. Designed as a professional-grade bit socket, this tool is made for long-term service in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.