Shop GENIUS TOOLS
Create Account
3/8in Dr. M14 Triple Square Bit Socket 50mmL
- Mfr # 344+8114
- Zoro # G123581001
original price:Â $10.24 , new price: $9.22 , 9 percent off
new price:Â
$
9.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344+8114
- Zoro #
- G123581001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 344+8114, 3/8in Drive Bit Socket This 3/8in drive M14 triple square bit socket is built for precise fastener engagement and dependable service in demanding work. The 50mm overall length helps balance access and control, making it a practical choice for tight areas and repeatable, consistent results. Designed with professional technicians in mind, it features stamped size markings for quick identification and a securely attached, interchangeable bit socket construction intended to hold up under rigorous use. Key Benefits 3/8in drive M14 triple square bit socket for accurate, repeatable fastener fit. 50mm overall length supports access in compact spaces without sacrificing control. Made from high speed steel for strength, durability, and corrosion resistance. Stamped size markings provide permanent, fast identification during tool selection. Securely attached, interchangeable design handles the daily demands of professional technicians. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU 344+8114 is a professional-grade bit socket designed for long-term reliability and efficient workflow. With durable high speed steel construction, clear size marking, and ANSI-aligned quality, it fits well in organized tool setups where quick identification and consistent performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.