Shop GENIUS TOOLS
Create Account
3/8in Drive M8 50mmL Ribe Bit Socket
- Mfr # 310+9008
- Zoro # G423581107
original price:Â $6.10 , new price: $5.49 , 10 percent off
new price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+9008
- Zoro #
- G423581107
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M8 Size 50mm Length 3/8 Inch Drive High-Strength Steel - 310+9008 Ribe bit socket This 3/8in drive Ribe bit socket is built for M8 Ribe fasteners where consistent fit and dependable engagement matter. The 50mm (1.97in) overall length helps reach recessed fasteners while keeping the tool compact and easy to control. Constructed from High Speed Steel for high strength, durability, and anti-corrosive properties, it's designed for professional technicians who rely on tools that hold up to repeated use. The size is permanently stamped for quick identification during setup and tool organization. Key Benefits M8 Ribe bit profile delivers a secure, precise grip on fasteners. 3/8in drive size fits common ratchets and extensions for shop use. 50mm overall length (1.97in) balances access and control in tight areas. High Speed Steel construction provides high strength with anti-corrosive protection. Permanently stamped size marking supports faster selection and better tool organization. Securely attached yet interchangeable bit socket design for reliable service performance. SKU 310+9008 is made to match the rigorous needs of professional technicians, combining a dependable M8 Ribe fit with durable High Speed Steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.