Shop GENIUS TOOLS
Create Account
1/2in Dr. 7mm Hex Bit Socket 110mmL
- Mfr # 410+2547
- Zoro # G823579490
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2547
- Zoro #
- G823579490
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 1/2 Inch Drive 110mm Length Durable Construction - 410+2547, Hex Bit Socket This 7mm hex bit socket is built for consistent fit and controlled torque with a 1/2in drive. The 110mm overall length (4.33 inches) helps reach recessed fasteners while maintaining stability on the drive end. Manufactured from high-speed steel, it delivers high strength and durability with anti-corrosive properties. Permanent size stamping supports fast identification in a drawer, cart, or socket rail, keeping your workflow organized. Key Benefits 1/2in drive with 7mm hex bit delivers precise engagement and control. 110mm (4.33in) overall length improves access to recessed hex fasteners. High-speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist damage in demanding shop environments. Stamped size marking enables quick identification and better tool organization. Securely attached, interchangeable bit socket design supports rigorous professional use. SKU: 410+2547. Designed for professional technicians, this hex bit socket is made to handle repeated heavy use while maintaining dependable performance. With durable materials, clear markings, and ANSI-aligned quality expectations, it supports efficient, reliable work without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.