Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7330
- Zoro # G623578570
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7330
- Zoro #
- G623578570
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 1/4 Inch Drive 70mm Length Durable Design - 208+7330 Tamperproof Bit Socket This 1/4in drive T-30 tamperproof star bit socket is built for consistent fit and controlled access in fastener work where a standard Torx-style bit will not engage. The 70mm (2.76in) overall length adds reach while keeping handling stable in tight or recessed locations. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive protection. Permanent size stamping supports fast identification and cleaner tool organization, especially when working across multiple bit socket sizes. Key Benefits 1/4in drive T-30 tamperproof star bit socket for secure, accurate engagement. 70mm overall length balances added reach with dependable control during use. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking simplifies identification and tool organization. Bit socket is securely attached and interchangeable for reliable, repeatable performance. Meets or exceeds ANSI standards for professional technician expectations. SKU: 208+7330.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.