Shop GENIUS TOOLS
Create Account
1/4in Dr. 10mm Deep Impact Socket
- Mfr # 215210
- Zoro # G723579477
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215210
- Zoro #
- G723579477
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 10mm 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 215210, Deep Impact Socket SKU: 215210. This 10mm, 6-point deep impact socket is built for 1/4in drive impact applications where a secure fastener grip and consistent torque transfer matter. The deep profile helps reach fasteners in recessed areas while maintaining stable engagement under load. Designed for professional technicians, it combines durable construction with clear size identification for faster tool selection and smoother workflow. A matte black oxide finish and heat-treated body are intended to hold up to repeated heavy use. Key Benefits 10mm 6-point design helps reduce rounding and improves fastener contact. 1/4in drive size fits compact impact tools and tight-access working areas. Deep socket profile reaches recessed fasteners without sacrificing engagement stability. 50mm overall length (1.97in) balances access, clearance, and control. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds a durable finish suited to impact use. Permanently stamped size markings support quick identification and better organization. Its combination of deep reach, 6-point grip, and durable finish supports repeatable results in demanding, everyday work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.