Shop GENIUS TOOLS
Create Account
3/4in Dr. 30mm Extra long Impact Socket
- Mfr # 649830
- Zoro # G023579276
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649830
- Zoro #
- G023579276
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm Extra Long 3/4 Inch Drive Heavy Duty - 649830 Impact Socket This 30mm extra long impact socket is built for high-torque work where strength, reach, and dependable fit matter. The 3/4in drive size supports professional impact setups and demanding shop conditions. Constructed from Chromium Molybdenum Alloy Steel, it balances high strength with durability and anti-corrosive properties. Clear, stamped sizing supports faster identification and better tool organization on the job. Key Benefits 3/4in drive, 30mm extra long impact socket for high-torque applications. Chromium Molybdenum Alloy Steel construction supports strength and long-term durability. Anti-corrosive material properties help resist wear in harsh working environments. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds durability and helps protect the socket surface. Stamped size markings provide permanent, easy identification for faster tool selection. Meets or exceeds American National Standards Institute (ANSI) established standards. Designed and made for professional technicians, this heavy-duty impact socket is engineered to perform over a lifetime of heavy use. SKU: 649830.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.