Shop GENIUS TOOLS
Create Account
1/4in Dr. 10mm Double Square Hand Socket
- Mfr # 242510
- Zoro # G823578653
product price:Â
$
2.30
/ea
Sold in multiples of 3 for
$6.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242510
- Zoro #
- G823578653
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Square Hand Socket 10mm 1/4 Inch Drive 8-Point Precision Chrome Finish - 242510 Professional Hand Socket This 10mm double square (8-point) hand socket is built for controlled, repeatable fastening with a 1/4 inch drive. Its compact 25mm (0.98 inch) overall length helps maintain access and stability when working in tight spaces, while the 8-point design supports a secure fit on compatible fasteners. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. Size markings are stamped for fast identification and better tool organization, and radius corners are designed to extend the life of fasteners during use. Key Benefits 10mm double square 8-point profile helps reduce slippage on compatible fasteners. 1/4 inch drive size fits common ratchets, drivers, and extensions. Compact 25mm overall length improves access in tight, restricted spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Stamped size marking supports quick identification and consistent tool organization. Radius corner design helps extend fastener life and improves socket engagement. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while keeping identification and handling straightforward for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.