Shop GENIUS TOOLS
Create Account
3/4in Dr. 42mm Deep Hand Socket
- Mfr # 629542
- Zoro # G023581583
original price:Â $40.19 , new price: $36.17 , 10 percent off
new price:Â
$
36.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629542
- Zoro #
- G023581583
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 42mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629542 Deep Hand Socket This 42mm deep hand socket is built for 3/4 inch drive applications where strength, fit, and fastener protection matter. The 6-point design helps keep contact on flat fastener surfaces for dependable engagement, while the 90mm depth supports access to recessed hardware. Made from Chromium Molybdenum Alloy Steel, it's engineered for high strength and durability with anti-corrosive properties. A chrome polished finish adds further corrosion resistance and helps the socket hold up to long-term shop use, while permanently stamped sizing improves identification and organization. Key Benefits 42mm 6-point socket improves grip and reduces fastener rounding risk. 3/4 inch drive size suits heavy-duty hand tool setups. Deep 90mm length reaches recessed fasteners more easily. Chromium molybdenum alloy steel delivers high strength and durability. Chrome polished finish resists corrosion and cleans up quickly after use. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for reliable, professional-grade performance. Designed for professional technicians, this socket focuses on consistent fit, long service life, and easy identification in busy tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.