Shop GENIUS TOOLS
Create Account
1/4in Dr. 10mm Hand Socket
- Mfr # 222510
- Zoro # G923579086
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222510
- Zoro #
- G923579086
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 10mm 1/4 Inch Drive Durable Chrome Vanadium Steel - 222510 Hand Socket This 10mm 6-point hand socket is built for consistent fit and dependable service in a 1/4in drive tool set. With a compact 25mm (0.98in) overall length, it's sized for controlled work where access is limited and fastener engagement needs to stay secure. Constructed from Chromium-vanadium steel alloy, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds further corrosion resistance, while permanently stamped size markings help keep tool organization fast and straightforward. Key Benefits 10mm 6-point design helps reduce slippage and protects fastener corners. 1/4in drive size fits compact ratchets and extensions for detailed service. 25mm overall length supports access and control in tight spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds toughness and resistance to corrosion over time. Stamped size markings provide permanent, quick identification for better organization. Meets or exceeds ANSI standards for quality and consistent performance. SKU: 222510. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining easy identification and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.