Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 9/16in Deep Hand Socket
- Mfr # 689582
- Zoro # G323583720
product price:Â
$
109.71
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689582
- Zoro #
- G323583720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 9/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689582 Hand Socket This 3/4in drive, 2 9/16in deep hand socket is built for professional technicians who need consistent fit, strength, and long-term durability. The deep profile and 105mm (4.13in) overall length help reach fasteners in recessed or hard-to-access locations. Made from Chromium Molybdenum Alloy Steel, it delivers high strength while maintaining anti-corrosive properties for demanding shop conditions. A chrome polished finish adds toughness and corrosion resistance, and the size is stamped for quick, permanent identification. Key Benefits 3/4in drive deep socket sized 2 9/16in for larger fasteners. 105mm (4.13in) overall length improves reach in recessed applications. Chromium Molybdenum Alloy Steel supports high strength and durability. Anti-corrosive properties help maintain performance in harsh environments. Chrome polished finish provides tough, corrosion-resistant exterior protection. Stamped size markings enable fast, permanent identification in tool storage. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for long-term heavy use, this hand socket balances strength, corrosion resistance, and easy identification for efficient daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.