Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/16in(12 pt.) Hand Socket
- Mfr # 272514
- Zoro # G823578899
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272514
- Zoro #
- G823578899
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/16 Inch 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 272514, 1/4in Drive Hand Socket SKU: 272514. This 7/16in 12-point hand socket is built for precise fastening with a 1/4in drive size and a compact 25mm (0.98in) overall length. The 12-point profile helps seat securely on compatible fasteners, supporting controlled work in tighter areas where shorter sockets are preferred. Made from Chromium-vanadium steel alloy, the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds resistance to corrosion, while permanently stamped size markings help keep tool organization simple and consistent across repeated jobs. Key Benefits 7/16in 12-point profile supports secure fastener engagement and reduced slippage. 1/4in drive size fits common ratchets, extensions, and related hand tools. Compact 25mm (0.98in) overall length helps access tight, confined spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and holds up under regular shop use. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining clear size identification and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.