Shop GENIUS TOOLS
Create Account
3/8in Dr. 19mm Cr.-Mo Impact Socket
- Mfr # 343219
- Zoro # G023582993
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343219
- Zoro #
- G023582993
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm 3/8 Inch Drive CR-Mo Steel Durable Heavy Duty - 343219 Professional Impact Socket This 19mm, 6-point impact socket is built for demanding fastening work with impact tools. The 3/8in drive size and compact 32mm (1.26in) overall length help it fit into tight spaces while maintaining a secure, torque-focused engagement. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment support long service life in professional environments, while permanently stamped size markings keep identification quick and consistent. Key Benefits 6-point 19mm impact design helps reduce fastener rounding under load. 3/8in drive with 32mm length fits compact assemblies and tight clearances. Chromium Molybdenum Alloy Steel provides high strength and impact durability. Anti-corrosive properties help resist wear in harsh shop environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating improves durability and helps protect against corrosion. Permanently stamped size marking simplifies organization and fast identification. SKU: 343219. Designed for professional technicians, it is built to perform over a lifetime of heavy use while keeping sizing and handling straightforward in daily tool rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.