Shop GENIUS TOOLS
Create Account
1/4in Dr. 11/32in(12 pt.) Deep Hand Socket
- Mfr # 275211
- Zoro # G223582298
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 275211
- Zoro #
- G223582298
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11/32 Inch 1/4 Inch Drive 12-Point Chrome Finish - 275211, Deep Hand Socket This 1/4in drive deep hand socket is built for accurate fastening where extra reach helps, especially on recessed or longer fasteners. The 11/32in 12-point opening supports confident engagement and smooth positioning in tight access areas. Made from Chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance for long service life. Size markings are stamped for quick identification and consistent tool organization in a professional setup. Key Benefits 1/4in drive deep socket reaches recessed fasteners with improved working clearance. 11/32in 12-point design supports reliable fit and efficient engagement in confined spaces. Chromium-vanadium steel alloy construction delivers high strength and long-term durability. Chrome polished finish resists corrosion and keeps the surface tough under use. Overall length 50mm (1.97in) balances access, control, and handling. Size is clearly stamped for permanent identification and faster selection. Designed for professional technicians and heavy, repeat use, this deep hand socket emphasizes durability, clear identification, and corrosion resistance without adding unnecessary complexity. The combination of 12-point engagement, 50mm length, and chrome finish makes it a practical choice for maintaining consistent results across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.