Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Pentacle Bit Socket 55mmL
- Mfr # 440+5050
- Zoro # G123582831
product price:Â
$
11.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+5050
- Zoro #
- G123582831
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-50 Size 1/2 Inch Drive 55mm Length Durable Construction - 440+5050, Professional Bit Socket This 1/2in drive T-50 pentacle bit socket is built for consistent fit and dependable torque transfer when working with pentacle fasteners. With a 55mm (2.17in) overall length, it provides practical reach while keeping handling stable in a ratchet, breaker bar, or torque tool setup. Constructed from High Speed Steel for strength and durability, the socket is designed to resist corrosion and hold up in demanding shop environments. Size markings are stamped for fast identification, helping keep tool storage and selection efficient during routine service work. Key Benefits 1/2in drive T-50 pentacle bit socket supports secure, consistent fastener engagement. 55mm (2.17in) overall length balances access and control in tight spaces. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in harsh working conditions. Stamped size identification improves organization and reduces time spent searching. Securely attached, interchangeable bit socket design handles rigorous professional technician use. SKU 440+5050 is designed for professional-grade performance and repeatable results under heavy use. Its durable build, clear size marking, and ANSI-aligned quality make it a dependable choice for technicians who need a pentacle bit socket that stays reliable across frequent service cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.