Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Star Bit Socket 100mmL
- Mfr # 208+6520
- Zoro # G723579163
original price:Â $8.06 , new price: $7.25 , 10 percent off
new price:Â
$
7.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6520
- Zoro #
- G723579163
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T20 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6520 Professional Star Bit Socket This 1/4in drive T20 star bit socket is built for consistent engagement with T-20 star fasteners in professional hand tool setups. The 100mm overall length helps reach fasteners set deeper than standard sockets while keeping the drive size compatible with common ratchets and extensions. Made for long-term shop use, the bit is manufactured from high speed steel for strength and durability, with anti-corrosive properties to help resist wear in demanding environments. Size markings are stamped for quick identification during tool organization and daily service work. Key Benefits T-20 star bit socket profile helps reduce cam-out on star fasteners. 1/4 inch drive fits standard ratchets, drivers, and accessory extensions. 100mm overall length reaches recessed fasteners without specialty adapters. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help protect the tool in harsh working conditions. Stamped size markings improve organization and speed up tool selection. Meets or exceeds ANSI standards for performance and reliability expectations. What's Included 1pc T20 star bit socket Designed for professional technicians, this star bit socket balances reach, fit, and durability for repeated fastening and removal tasks. The securely attached yet interchangeable bit design supports reliable use over time, while the clearly stamped size marking helps keep tool storage accurate and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.