Shop GENIUS TOOLS
Create Account
3/4in Dr. 29mm Deep Impact Socket
- Mfr # 649529
- Zoro # G223579182
original price:Â $24.95 , new price: $22.46 , 9 percent off
new price:Â
$
22.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649529
- Zoro #
- G223579182
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 29mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649529 Deep Impact Socket This 29mm deep impact socket is built for professional hand tool setups where consistent torque transfer and long service life matter. The 3/4in drive and 6-point profile are designed to keep the socket engaged on fasteners during impact use. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and strong inner core for repeated heavy-duty work. Key Benefits 29mm 6-point impact design helps reduce slipping and fastener rounding. 3/4in drive size supports high-torque impact applications and professional tool systems. Deep 90mm length reaches recessed fasteners more easily in tight assemblies. Chrome molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves core strength for long-term heavy use. Matte black oxide coating adds a tough exterior suited for demanding shop conditions. Permanently stamped size markings speed identification and improve tool organization. SKU 649529 is a professional-grade option for technicians who need a clearly marked, deep-reach impact socket that holds up under frequent impact cycles without compromising fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.