1/4in Dr. 11mm(12 pt.) Hand Socket
- Mfr # 232511
- Zoro # G423581527
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232511
- Zoro #
- G423581527
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 232511, 1/4in Drive Hand Socket This 1/4in drive 11mm 12-point hand socket (SKU: 232511) is built for precise engagement and consistent fit on fasteners, with a compact 25mm overall length for access in tighter work areas. The 12-point profile supports efficient positioning during hand tool use where controlled, repeatable turns matter. Manufactured from Chromium-vanadium steel alloy and finished with a chrome polished surface, it combines strength with anti-corrosive protection. Size markings are permanently stamped for quick identification and better tool organization in drawers, trays, or on the bench. Key Benefits 1/4in drive, 11mm 12-point design supports secure, precise fastener engagement. 25mm overall length helps reach fasteners in compact or restricted spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable quality and safety expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while staying easy to identify and resistant to corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.