Shop GENIUS TOOLS
Create Account
1/2in Dr. No.3 Philips Bit Socket 55mmL
- Mfr # 408+1103
- Zoro # G423580315
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1103
- Zoro #
- G423580315
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3 1/2 Inch Drive 55mm Length Durable Steel - 408+1103, 1/2in Drive Bit Socket This 1/2in drive No.3 Phillips bit socket is built for controlled fastening and consistent engagement in Phillips-head applications. With a 55mm (2.17in) overall length, it provides practical reach while maintaining stable handling on a ratchet or breaker bar. Manufactured from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. The size is permanently stamped for quick identification, supporting efficient tool organization in professional environments. Key Benefits 1/2in drive No.3 Phillips bit socket for secure, repeatable fastening. 55mm (2.17in) overall length balances reach, control, and access. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in demanding shop conditions. Stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable design built for rigorous technician use. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 408+1103. Its durable steel build, clear markings, and ANSI-aligned performance make it a dependable choice for organized toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.