Shop GENIUS TOOLS
Create Account
1/4in Dr. 10mm (12pt) Deep Hand Socket
- Mfr # 235210
- Zoro # G723581937
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 235210
- Zoro #
- G723581937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 10mm 1/4 Inch Drive 12-Point Chrome Finish - 235210 (Deep Hand Socket) This 10mm deep hand socket is built for consistent engagement on fasteners when extra reach is needed. The 12-point profile helps seat securely, while the 1/4in drive size supports precise work where control and access matter. Made from Chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance. Clear, permanently stamped sizing supports faster identification in drawers, trays, or mobile tool carts. Key Benefits 10mm deep, 12-point hand socket for secure fastener engagement and positioning. 1/4in drive size supports controlled torque and compact tool compatibility. 50mm overall length (1.97in) adds reach without sacrificing handling and stability. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and helps maintain a clean working surface. Permanently stamped size markings improve organization and reduce selection time. Meets or exceeds ANSI standards for dependable fit, performance, and safety. A durable, corrosion-resistant deep socket choice for maintaining consistent results across repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.