Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/2in Hand Socket
- Mfr # 282516
- Zoro # G123579558
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282516
- Zoro #
- G123579558
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/2 Inch Size 1/4 Inch Drive Durable Chrome Vanadium Steel - 282516 Hand Socket This 6-point hand socket is built for controlled engagement on 1/2in fasteners using a 1/4in drive. With an overall length of 25mm (0.98in), it's sized for compact access while maintaining a solid, stable fit on the fastener. Constructed from chromium-vanadium steel alloy and finished in a chrome polish, it combines strength with anti-corrosive protection. Permanently stamped size markings help keep sets organized and reduce time spent searching for the correct socket. Key Benefits 6-point socket design helps reduce slippage and fastener rounding. 1/4in drive size supports compatibility with common ratchets and drivers. 25mm (0.98in) overall length aids access in tighter working areas. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings remain readable for fast identification and organization. Meets or exceeds ANSI standards for consistent fit and dependable performance. SKU 282516 is designed for professional-grade, repeated use with a focus on reliable fit, clear identification, and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.