Shop GENIUS TOOLS
Create Account
1/4in Dr. 5.5mm Deep Hand Socket
- Mfr # 2252055
- Zoro # G423580186
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2252055
- Zoro #
- G423580186
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5.5mm Size 1/4 Inch Drive Chrome Vanadium Steel Durable Professional Quality - 2252055 Deep Hand Socket SKU: 2252055. This 5.5mm deep hand socket is built for 1/4in drive setups where extra reach and secure fastener engagement matter. The 6-point profile is designed to seat firmly on fasteners and help reduce rounding during service and repair work. Made from chromium-vanadium steel alloy, the socket is engineered for strength, durability, and corrosion resistance. A chrome polished finish adds additional protection, while permanently stamped size markings support quick identification and clean organization in a professional tool layout. Key Benefits 5.5mm 6-point socket helps reduce rounding and improves fastener grip. 1/4in drive size fits common ratchets, extensions, and hand tool systems. 50mm overall length provides deep access for recessed nuts and bolts. Chromium-vanadium steel alloy offers high strength and long-term durability. Chrome polished finish resists corrosion and stands up to shop conditions. Permanently stamped size markings speed identification and tool organization. Designed and made for professional technicians, this deep socket is built to handle repeated heavy use while maintaining fit and finish. The combination of a 6-point drive, durable chrome vanadium construction, and clear size stamping makes it a dependable choice for consistent work where accuracy and tool longevity are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.