Shop GENIUS TOOLS
Create Account
1/4in Dr. 12mm Deep Hand Socket
- Mfr # 225212
- Zoro # G423579869
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225212
- Zoro #
- G423579869
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 12mm 1/4 Inch Drive Chrome Vanadium Steel High Torque - 225212 (Deep Hand Socket) This 1/4in drive 12mm deep hand socket is designed for reliable fastener engagement in hard-to-reach areas. With a 50mm (1.97 in) overall length, it helps extend access while maintaining a secure fit for consistent work and reduced rounding risk. Built from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds protection against corrosion, and permanently stamped size markings support quick identification when organizing or selecting sockets during service. Key Benefits 12mm deep hand socket with 1/4in drive for compact ratchet setups. 50mm (1.97 in) length improves reach into recessed fasteners and tight spaces. Chromium-vanadium steel alloy delivers high strength for demanding torque loads. Anti-corrosive material properties help resist rust in harsh shop environments. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings support fast identification and better tool organization. Engineered for professional technicians, this socket is intended to perform over a lifetime of heavy use. Its deep profile, durable Cr-V construction, and corrosion-resistant finish make it a dependable choice for maintaining organized, efficient work with consistent fit and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.