Shop GENIUS TOOLS
Create Account
1/4in Dr. E-6 Star E-Type Hand Socket
- Mfr # 252506
- Zoro # G723578630
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252506
- Zoro #
- G723578630
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-6 Size 1/4 Inch Drive Durable Chrome Finish - 252506 Hand Socket This E-STAR hand socket is built for controlled, by-hand handling of E-Star fasteners in E-6 size, with a compact 22mm (0.87 in) overall length. The 1/4in drive size keeps it compatible with common tool setups while staying easy to manage in tight work areas. Made from Chromium-vanadium steel alloy, it is designed for high strength, long service life, and anti-corrosive performance. A knurl grip supports secure handling, and the stamped size marking helps keep sockets organized and quickly identifiable. Key Benefits E-6 E-Star hand socket profile supports accurate fit on E-Star fasteners. 1/4in drive size integrates easily with standard socket and drive tools. 22mm overall length helps access tight spaces without bulky reach. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Knurl grip improves hand control for steady handling during manual socket work. Stamped size marking provides permanent, quick identification for better tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining dependable identification and handling features. SKU: 252506. The combination of durable materials, compact sizing, and a hand-friendly grip supports consistent results across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.