Shop GENIUS TOOLS
Create Account
3/4in Dr. 30mm Deep Hand Socket
- Mfr # 629530
- Zoro # G823582551
original price:Â $19.24 , new price: $17.32 , 9 percent off
new price:Â
$
17.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629530
- Zoro #
- G823582551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 30mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629530 Hand Socket SKU: 629530. This 3/4in drive, 30mm deep hand socket is built for professional technicians who need dependable engagement and strength in a deep-profile socket. With a 90mm (3.54in) overall length, it provides added reach where standard sockets may fall short. The socket is made from Chromium Molybdenum Alloy Steel and finished with a tough chrome polish to support long service life and corrosion resistance. Key Benefits 3/4in drive and 30mm size for heavy-duty hand socket applications. Deep socket profile with 90mm length helps access recessed fasteners. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish adds protection while staying tough and corrosion resistant. Stamped size markings provide permanent, quick identification during tool organization. Designed for lifetime, professional-grade use, this deep hand socket balances strength, corrosion resistance, and practical shop efficiency. Clear stamped markings reduce time spent searching for the right size, while the CR-Mo alloy and polished chrome finish help the tool hold up under regular, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.