Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Hand Socket
- Mfr # 323216
- Zoro # G423582449
product price:Â
$
2.60
/ea
Sold in multiples of 3 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323216
- Zoro #
- G423582449
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 16mm 3/8 Inch Drive High-Quality Chrome Vanadium Steel - 323216 Hand Socket This 16mm, 6-point hand socket is built for consistent fit and dependable torque transfer with a 3/8in drive. Its compact 30mm (1.18in) overall length supports access in tighter work areas while maintaining the strength expected from professional hand tools. Constructed from chromium-vanadium steel alloy and finished in chrome polish, the socket is designed for durability and corrosion resistance. Permanent size stamping helps keep tool selection fast and organized, especially when working through multiple fasteners or repeated service tasks. Key Benefits 16mm 6-point design supports secure fastener grip and reduced rounding. 3/8in drive size fits common ratchets and extensions for flexibility. 30mm (1.18in) overall length helps reach tight spaces more easily. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and stands up to shop conditions. Permanently stamped size marking improves identification and tool organization. Meets or exceeds ANSI standards for confidence in consistent tool performance. With its corrosion-resistant finish, durable alloy construction, and clearly marked sizing, it integrates cleanly into any 3/8in drive socket set for everyday heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.