1/4in Dr. 13mm Deep Hand Socket
- Mfr # 225213
- Zoro # G123580196
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225213
- Zoro #
- G123580196
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13mm 1/4 Inch Drive Chrome Vanadium Steel Durable Professional Quality - 225213, Deep Hand Socket This 13mm deep hand socket is built for 1/4in drive setups where added reach and stable fastener engagement matter. With a 50mm (1.97in) overall length, it helps access recessed fasteners while maintaining controlled handling for detailed work. Made from chromium-vanadium steel alloy and finished with a chrome polish, it is designed to deliver long-term durability with strong resistance to corrosion. Size markings are stamped for quick identification and consistent tool organization in professional environments. Key Benefits 1/4in drive, 13mm deep hand socket for precise fit and consistent engagement. 50mm (1.97in) overall length supports reach into recessed fastener locations. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive material properties and chrome finish help resist rust and wear. Permanently stamped size marking simplifies identification and tool organization. Meets or exceeds ANSI standards for dependable performance and safety expectations. SKU 225213 is a professional-grade socket built for repeated use and dependable performance. Its deep profile, durable steel construction, and corrosion-resistant finish support everyday shop demands while keeping identification straightforward through stamped sizing, helping maintain efficiency across ongoing tasks and tool storage systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.