Shop GENIUS TOOLS
Create Account
1/4in Dr. 13mm Hand Socket
- Mfr # 222513
- Zoro # G223579021
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222513
- Zoro #
- G223579021
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13mm 1/4 Inch Drive Chrome Vanadium Durable Finish - 222513 Hand Socket This 13mm 6-point hand socket is designed for consistent fit and dependable fastening performance. The 1/4in drive size and compact 25mm (0.98in) overall length help it work effectively where space is limited. Built from Chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with anti-corrosive protection. Permanent size stamping supports faster identification and cleaner tool organization in busy kits and drawers. Key Benefits 13mm 6-point socket grips fasteners securely to reduce rounding risk. 1/4in drive format fits common ratchets, extensions, and torque tools. Compact 25mm length helps access tight areas without bulky clearance. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion while remaining easy to wipe clean. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for reliable, consistent professional use. SKU: 222513. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.