Shop GENIUS TOOLS
Create Account
3/8in Dr. 18mm Hand Socket
- Mfr # 323218
- Zoro # G523581595
product price:Â
$
3.16
/ea
Sold in multiples of 2 for
$6.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323218
- Zoro #
- G523581595
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 18mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 323218 Hand Socket SKU: 323218. This 18mm, 6-point hand socket is built for dependable fit and consistent torque on metric fasteners. The 3/8-inch drive size pairs with common ratchets and extensions, while the compact 32mm (1.26-inch) overall length helps maintain access where space is limited. Manufactured from chromium-vanadium steel alloy, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the size marking is stamped for permanent, quick identification during tool organization. Key Benefits 18mm 6-point design helps reduce slippage and fastener rounding. 3/8-inch drive works with a wide range of ratchets and extensions. 32mm overall length supports access in tight or crowded work areas. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Chrome polished finish resists corrosion while maintaining a professional appearance. Permanently stamped size marking speeds selection and improves tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while offering reliable identification and corrosion resistance. It delivers a secure 6-point engagement, durable chrome vanadium construction, and a compact profile that supports efficient work with 3/8-inch drive hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.