Shop GENIUS TOOLS
Create Account
1/4in Dr. 13mm Impact Socket
- Mfr # 212513
- Zoro # G823578592
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212513
- Zoro #
- G823578592
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm 1/4 Inch Drive High-Strength Durable Construction - 212513 Impact Socket This 1/4in drive 13mm impact socket is built for high-torque fastening where strength, fit, and repeatable performance matter. Its compact 25mm (0.98in) overall length helps maintain access and control in tighter working areas while staying compatible with 1/4in drive impact setups. Manufactured from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties for long-term durability. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and a strong inner core designed for professional use. Key Benefits 1/4in drive 13mm impact socket suited for high-torque applications. 25mm (0.98in) overall length supports access in compact spaces. Chromium-vanadium Steel Alloy construction delivers strength and anti-corrosive durability. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating helps resist wear in demanding shop conditions. Permanently stamped size markings make identification fast and reliable. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed and made for professional technicians, this socket supports heavy, repeated use with features aimed at longevity and efficiency. The stamped size helps keep sets organized, while the treated and coated finish adds protection over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.