Shop GENIUS TOOLS
Create Account
1/4in Dr. 13mm(12 pt.) Deep Hand Socket
- Mfr # 235213
- Zoro # G723578777
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235213
- Zoro #
- G723578777
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13mm 1/4 Inch Drive 12-Point Chrome Finish Durable - 235213, Deep Hand Socket This 1/4in drive 13mm deep hand socket is built for consistent fit and dependable service in professional toolkits. The deep profile and 12-point opening are designed to help engage fasteners securely while maintaining control during hand-socket work. Made from Chromium-vanadium steel alloy and finished in a tough chrome polish, it's engineered for strength, durability, and corrosion resistance. Clear, stamped size markings support fast identification and better tool organization in drawers and trays. Key Benefits 1/4in drive, 13mm deep 12-point hand socket for secure fastener engagement. 50mm overall length (1.97 inches) balances reach and control in use. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Chrome polished finish provides added corrosion resistance and easy wipe-clean maintenance. Stamped size markings support quick identification and reliable tool organization. Meets or exceeds ANSI standards for quality expectations and professional use. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.