Shop GENIUS TOOLS
Create Account
3/4in Dr. 29mm Hand Socket
- Mfr # 625229
- Zoro # G323583416
original price:Â $9.32 , new price: $8.39 , 9 percent off
new price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625229
- Zoro #
- G323583416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 29mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625229 Hand Socket This 29mm, 6-point hand socket is built for consistent fit and reliable torque transfer on demanding fasteners. The 3/4in drive size and compact 54mm (2.13in) overall length make it a practical choice when strength and control matter. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it combines high strength with anti-corrosive protection. Size markings are stamped for quick identification and long-term organization in professional tool storage. Key Benefits 29mm 6-point profile helps reduce slippage and fastener rounding. 3/4in drive size supports high-torque applications and heavy-duty hand use. 54mm (2.13in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction provides strength and long service life. Chrome polished finish adds corrosion resistance and easier tool maintenance. Stamped size marking enables fast identification and better toolbox organization. SKU: 625229. Designed and made for professional technicians, this socket is built to perform through repeated, heavy use while maintaining dependable fit and durability. The combination of CR-Mo alloy strength, corrosion-resistant finish, and clear size stamping supports efficient work habits and long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.