Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Double Square Hand Socket
- Mfr # 262508
- Zoro # G023579085
product price:Â
$
2.64
/ea
Sold in multiples of 3 for
$7.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262508
- Zoro #
- G023579085
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Square Hand Socket 1/4 Inch Size 1/4 Inch Drive 8-Point Durable Precision Tool - 262508 Double Square Hand Socket SKU: 262508. This double square hand socket is built for controlled fit and consistent torque on compatible fasteners. The 8-point profile helps seat securely, while the compact 25mm (0.98 inch) overall length supports access in tight spaces. Constructed from chromium-vanadium steel alloy, the socket balances strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick, permanent identification, helping keep tool organization simple and reliable. Key Benefits 8-point double square design provides a secure fit for reliable engagement. 1/4 inch drive size suits compact ratchets and precision hand tool setups. 25mm overall length (0.98 inches) improves access in tight clearances. Chromium-vanadium steel alloy supports high strength and durable service life. Anti-corrosive material properties help resist rust and shop environment wear. Stamped size markings aid permanent identification and faster tool organization. Radius corners reduce fastener wear, extending the life of fasteners. Designed for professional technicians, this socket is made to hold up to heavy use while maintaining accurate fit and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.