Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/16in Hand Socket
- Mfr # 685274
- Zoro # G823581653
original price:Â $41.65 , new price: $37.49 , 9 percent off
new price:Â
$
37.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685274
- Zoro #
- G823581653
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 5/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 685274 Hand Socket This 2 5/16 inch, 6-point hand socket is built for professional technicians who need dependable fit and torque transfer on larger fasteners. The 3/4 inch drive size pairs with heavy-duty ratchets and breaker bars, while the 73mm (2.87 inch) overall length balances access and control. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A chrome polished finish helps resist corrosion in demanding shop conditions, and stamped size markings support fast, reliable identification during tool organization. Key Benefits 6-point 2 5/16 inch socket design helps reduce slippage and rounding. 3/4 inch drive size suits heavy-duty applications and larger fasteners. 73mm (2.87 inch) length provides control without sacrificing accessibility. Chrome molybdenum alloy steel offers high strength and long service life. Anti-corrosive material properties support durability in harsh work environments. Chrome polished finish adds tough corrosion resistance and easier wipe-clean maintenance. Stamped size markings stay readable for quick selection and organized storage. Designed to meet or exceed American National Standards Institute requirements, this socket supports consistent performance and reliability. SKU: 685274.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.