Shop GENIUS TOOLS
Create Account
3/8in Dr. No.1 Philips Bit Socket 50mmL
- Mfr # 308+1101
- Zoro # G223579038
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1101
- Zoro #
- G223579038
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.1, 3/8 Inch Drive, 50mm Length, Durable Construction - 308+1101 Philips bit socket This #1 Phillips bit socket pairs a 3/8 inch drive with a 50mm overall length (1.97 inches) for controlled, precise fastening. Built for professional technicians, it delivers a secure bit-to-fastener fit while keeping changeovers simple thanks to an interchangeable bit design. Constructed from high speed steel, it is designed for high strength, long service life, and anti-corrosive performance in demanding shop conditions. Permanent size stamping supports faster tool selection and cleaner organization in drawers, rails, or mobile carts. Key Benefits #1 Phillips bit socket supports consistent fit on matching Phillips fasteners. 3/8 inch drive integrates with common ratchets, extensions, and torque tools. 50mm (1.97 inch) length balances access, control, and compact tool storage. High speed steel construction delivers strength, durability, and anti-corrosive properties. Bit is securely attached yet interchangeable for efficient servicing and replacement. Stamped size marking provides permanent, easy identification for better tool organization. Meets or exceeds ANSI standards for professional-grade performance and consistency. SKU 308+1101 helps ensure accurate ordering and inventory tracking when standardizing tool sets or replacing worn components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.