Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Wobble Hex Bit Socket 70mmL
- Mfr # 208+5316
- Zoro # G623578594
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5316
- Zoro #
- G623578594
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Drive, 1/4 Inch Size, Wobble Style, 70mm Length - 208+5316 Wobble Hex Bit Socket This 1/4in drive wobble hex bit socket is built for controlled fastening and consistent fit when working with 1/4in hex fasteners. The 70mm (2.76in) overall length provides added reach without sacrificing compact handling in a 1/4in drive setup. Made from high speed steel for strength and durability, the socket also features anti-corrosive properties for dependable performance in demanding shop conditions. Permanent size stamping supports fast identification and cleaner tool organization. Key Benefits 1/4in wobble hex design supports angled access in tight working areas. 1/4in drive size fits common ratchets, extensions, and professional hand tool systems. 70mm (2.76in) overall length improves reach while maintaining stable control. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the socket in harsh shop environments. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for professional technicians and built for heavy use, this wobble-style hex bit socket balances access, durability, and easy identification in a compact 1/4in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.