Shop GENIUS TOOLS
Create Account
3/8in Dr. M14 Triple Square Bit Socket 140mmL
- Mfr # 344+8614
- Zoro # G923580556
product price:Â
$
23.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344+8614
- Zoro #
- G923580556
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 344+8614, Triple Square Bit Socket This 3/8 inch drive M14 triple square bit socket is built for precise engagement and dependable torque transfer in professional hand tool setups. The 140mm overall length helps reach fasteners in tighter or recessed areas while maintaining control and stability during use. Constructed from high speed steel with anti-corrosive properties, it's designed for long service life in demanding shop conditions. Permanently stamped size markings support fast identification and cleaner tool organization across your socket and bit inventory. Key Benefits 3/8 inch drive M14 triple square bit socket for accurate, secure fit. 140mm overall length provides reach and leverage in hard-to-access areas. High speed steel construction delivers strength, durability, and consistent performance. Anti-corrosive properties help resist wear and maintain tool condition longer. Permanently stamped size marking simplifies identification and tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Designed as a professional-grade bit socket, this tool balances durability with practical day-to-day usability. Its clear size identification, reliable attachment, and ANSI-aligned build quality make it a dependable choice for technicians who need repeatable results and long-term performance from their 3/8 inch drive triple square tooling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.