Shop GENIUS TOOLS
Create Account
3/4in Dr. 32mm Hand Socket
- Mfr # 625232
- Zoro # G023584164
original price:Â $9.32 , new price: $8.39 , 9 percent off
new price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625232
- Zoro #
- G023584164
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 32mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625232 Hand Socket This 32mm, 6-point hand socket is built for dependable engagement on fasteners where a 3/4in drive is required. The 57mm (2.24in) overall length helps balance access and control while keeping the socket compact in a professional tool setup. Constructed from Chromium Molybdenum alloy steel and finished with a chrome polished surface, it is designed for high strength and corrosion resistance. Clear, stamped size markings support faster identification and more organized storage. Key Benefits 32mm 6-point profile helps reduce rounding and improves fastener grip. 3/4in drive size supports heavy-duty hand tool applications and torque transfer. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and holds up to daily shop conditions. 57mm (2.24in) overall length provides a practical balance of access and control. Stamped size markings provide quick, permanent identification in tool storage systems. Meets or exceeds ANSI standards for consistent, professional-grade tool performance. Designed for professional technicians, this socket focuses on durable materials, clear identification, and a corrosion-resistant finish to stay reliable through repeated, heavy use in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.