Shop GENIUS TOOLS
Create Account
1/4in Dr. 14mm(12 pt.) Deep Hand Socket
- Mfr # 235214
- Zoro # G723579026
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235214
- Zoro #
- G723579026
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 14mm 1/4 Inch Drive 12-Point Chrome Finish - 235214 Professional Hand Socket This 14mm deep hand socket is built for 1/4in drive applications where extra reach and consistent engagement matter. The 12-point profile helps provide a secure fit, while the deep design supports access to fasteners set below the surface. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it's designed to handle repeated shop use while resisting corrosion. Clear, stamped size markings support faster selection and better organization in drawers and trays. Key Benefits 1/4in drive, 14mm deep hand socket with a 12-point design. 50mm (1.97in) overall length improves reach on recessed nuts and bolts. Chromium-vanadium steel alloy construction provides strength and long-term durability. Anti-corrosive materials and chrome finish help resist rust in daily use. Chrome polished finish wipes clean easily and stays tough under heavy handling. Stamped size markings offer fast identification and dependable tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 235214.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.