Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Hand Socket
- Mfr # 282504
- Zoro # G023578590
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282504
- Zoro #
- G023578590
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/8 Inch Size 1/4 Inch Drive Durable Chrome Finish - 282504 Hand Socket SKU: 282504. This hand socket is a 1/8in 6-point socket built for a 1/4in drive setup. With a compact overall length of 25mm (0.98in), it's suited to controlled fastening where space and access matter. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds further resistance to corrosion, while permanently stamped sizing supports fast identification and organized tool storage. Key Benefits 6-point 1/8in socket contact helps reduce slippage and fastener rounding. 1/4in drive size works with compatible ratchets and drive accessories. 25mm (0.98in) overall length supports access in compact work areas. Chromium-vanadium steel alloy provides strength and long-term durability. Chrome polished finish adds protection against corrosion in demanding environments. Stamped size markings allow quick identification and consistent tool organization. Meets or exceeds ANSI standards for recognized quality and performance expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.