Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Hex Bit Socket 100mmL
- Mfr # 208+3508
- Zoro # G723578593
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3508
- Zoro #
- G723578593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Size 1/4 Inch Drive 100mm Length Durable Steel - 208+3508 Hex Bit Socket This 1/8in hex bit socket is built for precise fastener engagement with a 1/4in drive interface and an extended 100mm overall length (3.94in). The longer profile helps reach recessed hex fasteners while maintaining control with common 1/4in drive ratchets and extensions. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification in drawers, rails, or service carts, keeping tool selection efficient during repetitive work. Key Benefits 1/8in hex bit size supports accurate fit for matching hex fasteners. 1/4in drive works with standard ratchets, extensions, and torque tools. 100mm (3.94in) length improves access to recessed or hard-to-reach locations. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Permanently stamped size marking speeds identification and tool organization. Securely attached yet interchangeable bit design supports reliable service work. Meets or exceeds ANSI standards for professional-grade hand tool performance. SKU: 208+3508.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.