Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Wobble Hex Bit Socket 140mmL
- Mfr # 208+5608
- Zoro # G423578954
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5608
- Zoro #
- G423578954
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Wobble Style 1/4 Inch Drive 140mm Length Durable Construction - 208+5608 - wobble hex bit socket This professional wobble hex bit socket pairs a 1/4 inch drive with a 1/8 inch hex bit for controlled fastening in restricted access areas. The 140mm overall length (5.51 inches) adds reach while maintaining steady handling on a ratchet or driver. Built from high speed steel with anti-corrosive properties, it's designed for demanding shop environments. Permanent size stamping supports faster identification during setup and tool organization, helping reduce downtime when switching between bit sockets. Key Benefits 1/4 inch drive with 1/8 inch wobble hex bit for angled access. 140mm (5.51 inch) overall length balances reach with stable control. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear in harsh work environments. Stamped size markings provide quick, permanent identification in the toolbox. Securely attached, interchangeable design built for professional technician demands. Meets or exceeds ANSI standards for consistent quality expectations. It supports organized workflows with clear markings and dependable construction that holds up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.