Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Star Bit Socket 45mmL
- Mfr # 208+6130
- Zoro # G023578620
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6130
- Zoro #
- G023578620
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 1/4 Inch Drive 45mm Length Durable Construction - 208+6130, Star Bit Socket Tool This T-30 star bit socket is built for consistent engagement on star fasteners with a compact 1/4 inch drive format. The 45mm overall length helps balance access and control for detailed fastening and removal work where a shorter profile matters. Made from high speed steel with anti-corrosive properties, it is designed for strength and long-term durability. Size markings are stamped for quick identification and easier tool organization in drawers, rails, or kits. Key Benefits T-30 star bit socket tip delivers a precise fit on star fasteners. 1/4 inch drive size supports compatibility with common ratchets and extensions. 45mm overall length provides control and access in tighter working areas. High speed steel construction offers high strength and long wear resistance. Anti-corrosive properties help maintain performance and finish over extended use. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Engineered for professional technicians, the bit is securely attached while remaining interchangeable within the star bit socket system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.