Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Wobble Hex Bit Socket 100mmL
- Mfr # 208+5508
- Zoro # G623579034
original price:Â $8.70 , new price: $7.83 , 10 percent off
new price:Â
$
7.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5508
- Zoro #
- G623579034
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Wobble Style 1/4 Inch Drive 100mm Length Durable Steel - 208+5508 Professional Bit Socket This 1/4in drive 1/8in wobble hex bit socket is built for controlled fastening where access is limited and a slight angle helps. The wobble style design supports small misalignment while keeping the bit securely attached and interchangeable for consistent shop use. With a 100mm (3.94in) overall length, it provides added reach without changing your 1/4in drive setup. Sizes are stamped for quick identification, and the high-speed steel construction adds strength, durability, and anti-corrosive performance in demanding environments. Key Benefits 1/4in drive with 1/8in wobble hex bit for flexible access. 100mm (3.94in) overall length provides reach in tight working areas. High-speed steel construction delivers strength, durability, and anti-corrosive properties. Wobble style allows slight angular movement for hard-to-reach fasteners. Bit sockets are securely attached and interchangeable for reliable everyday service. Size markings are stamped for permanent, quick identification and organization. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and built for long-term heavy use, this bit socket combines reach, durability, and clear identification in one tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.