Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 Surface Bit Sockte 80mmL
- Mfr # 442+9212
- Zoro # G223579410
product price:Â
$
12.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442+9212
- Zoro #
- G223579410
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M12 Size 1/2 Inch Drive 80mm Length Durable Construction - 442+9212 Surface Bit Socket This 1/2in drive M12 Ribe surface bit socket is built for precise fastening where consistent engagement and reach matter. With an overall length of 80mm (3.15 inches), it helps access recessed or tight areas while maintaining stable drive control. Manufactured from High Speed Steel, it delivers high strength and durability with anti-corrosive properties suited to demanding shop conditions. Clear, stamped size markings support fast identification and better tool organization during repetitive service work. Key Benefits 1/2in drive M12 Ribe bit socket supports controlled, accurate fastening engagement. 80mm (3.15in) overall length adds reach for recessed or tight-access fasteners. High Speed Steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear in harsh, high-use environments. Permanently stamped size markings improve organization and reduce selection time. Securely attached, interchangeable design built to handle professional technician demands. Meets or exceeds ANSI standards for dependable, consistent tool performance. Its durable materials, clear identification, and ANSI-aligned quality make it a dependable choice for heavy-use toolkits without sacrificing precision.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.