Shop GENIUS TOOLS
Create Account
1/4in Dr. #2 Philips Bit Socket
- Mfr # 222602
- Zoro # G723578883
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222602
- Zoro #
- G723578883
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Hand Socket #2, 1/4 Inch Drive, Precision Fit, Durable Construction - 222602, Phillips Hand Socket This #2 Phillips head hand socket is built for controlled, repeatable fastening where a compact 1/4in drive tool is preferred. With a 26mm (1.02in) overall length, it fits neatly into tight working areas while maintaining reliable engagement with #2 Phillips fasteners. Manufactured from chromium-vanadium steel alloy and finished with a chrome polish, it's designed to handle professional service conditions and resist corrosion. Permanent size stamping supports quick identification during setup and tool organization. Key Benefits #2 Phillips head hand socket delivers consistent fit and dependable fastener engagement. 1/4in drive size supports compatibility with common professional drive tools. 26mm (1.02in) overall length helps access fasteners in tight spaces. Chromium-vanadium steel alloy construction provides strength, durability, and anti-corrosive properties. Chrome polished finish is tough and resistant to corrosion in daily use. Knurled circumference improves hand grip for better control during operation. Permanently stamped size markings simplify identification and tool organization. SKU: 222602.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.